Shop All Grooved Pins
Driv-Lok
Grooved Pin Type G 1215 25 PK
Mfr # GG1251000G2ZN
Zoro # G1348085
product price: $4.45
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type G
- Basic Material Low Carbon Steel
- Material Grade 1215
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GG1251000G2ZN
- Zoro # G1348085
- UPC # 848790013882
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 1 in |
Small End Dia. Tolerance | +/-0.002 in |
Large End Dia. Tolerance | +/-0.0015 in |
Small End Dia. | 0.125 in |
Length Tolerance | +/-0.010 in |
Large End Dia. | 0.133 in |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.01 in |
Pin Diameter | 1/8 in |
Small End Diameter Tolerance | +/-0.002 in |
Large End Diameter Tolerance | +/-0.002 in |
Large End Diameter | 0.134 in |
Small End Diameter | 0.125 in |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 1/8 in, Large End Diameter 0.134 in, Small End Diameter 0.125 in, Shank Length 1 in, Pin Type Type G, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.002 in, Small End Diameter Tolerance +/-0.002 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1469, Product Type Grooved Pin, Manufacturer Location Made in USA*, Double Shear Strength 1,600 lb, Rockwell Hardness B85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.58 in L, Steel, 25 PK (AKS4T-420-165)
- ZORO SELECT 1-1/8"-7 Socket Head Cap Screw, Black Oxide Steel, 3 in Length (U07000.112.0300)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK25 (2UJK1)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- Driv-Lok Grooved Pins