Shop All Grooved Pins
Driv-Lok
Grooved Pin Type A 1215 25 PK
Mfr # GA3121000G2ZN
Zoro # G2398961
product price: $16.95
/pk 25, $0.68/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Material Grade 1215
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GA3121000G2ZN
- Zoro # G2398961
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/16 in |
Overall Length | 1 in |
Small End Dia. Tolerance | +/-0.004 in |
Large End Dia. | 0.329 in |
Small End Dia. | 0.3125 in |
Length Tolerance | +/-0.010 in |
Large End Dia. Tolerance | +/-0.0025 in |
Shank Length | 1 in |
Large End Diameter | 0.329 in |
Large End Diameter Tolerance | +/-0.003 in |
Small End Diameter | 0.313 in |
Shank Length Tolerance | +/-0.01 in |
Small End Diameter Tolerance | +/-0.004 in |
Pin Diameter | 5/16 in |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 5/16 in, Large End Diameter 0.329 in, Small End Diameter 0.313 in, Shank Length 1 in, Pin Type Type A, Material Steel, Material Grade/Class Grade 1215, Finish Zinc Plated, Large End Diameter Tolerance +/-0.003 in, Small End Diameter Tolerance +/-0.004 in, Shank Length Tolerance +/-0.01 in, Standards ASME B18.8.2, DIN 1471, RoHS Compliant, Product Type Grooved Pin, Manufacturer Location Made in USA*, Rockwell Hardness B85, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 5/8" Dia., 6" L, Carbon Steel Galvanized, 25 PK (7734HD5-PWR)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07000.037.0125)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Grooved Pin Type E 1215 25 PK (GE3121000G2ZN)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- Driv-Lok Grooved Pins