Shop All Grooved Pins
Driv-Lok
Groove Pin Type C 300 Series
Mfr # GPS-0062-0375-C
Zoro # G400004094
product price: $0.50
/ea
Sold in multiples of 52 for $26.00
$26.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GPS-0062-0375-C
- Zoro # G400004094
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/16 in |
Overall Length | 3/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Groove Pins-Stainless. Groove Pin 1/16 x 3/8 Type C SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74215)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Brass Steel Pan Head Phillips Drive, 40 PK (64151)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Clear Chromate, 1/2" Hex W (2313-2520-S-12)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 30 PK (62457)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- Driv-Lok Grooved Pins