Driv-Lok

Groove Pin Type A 300 Series


product price: $2.55
/ea
Sold in multiples of 11 for $28.05

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Grooved Pin Type Type A
  • Basic Material Stainless Steel
  • Material Grade 300 Series
  • Fastener Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pin Dia. 5/16 in
Overall Length 1 1/2 in

Details

Pin Item Groove Pin
System of Measurement Inch
Grooved Pin Type Type A
Basic Material Stainless Steel
Material Grade 300 Series
Fastener Finish Plain
Standards ASME B18.8.2

Description

Groove Pins-Stainless. Groove Pin 5/16 x 1-1/2 Type A SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.