Shop All Grooved Pins
Driv-Lok
Groove Pin Type A 300 Series
Mfr # GPS-0187-0750-A
Zoro # G400005640
product price: $1.45
/ea
Sold in multiples of 18 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GPS-0187-0750-A
- Zoro # G400005640
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 3/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Groove Pins-Stainless. Groove Pin 3/16 x 3/4 Type A SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Steel Body, 185 PK (350512-0)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.016.0075)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.040.0012)
- Driv-Lok Grooved Pins