Shop All Grooved Pins
Driv-Lok
Groove Pin Type A 300 Series
Mfr # GPS-0125-0500-A
Zoro # G400004582
product price: $0.64
/ea
Sold in multiples of 45 for $28.80
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GPS-0125-0500-A
- Zoro # G400004582
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Groove Pins-Stainless. Groove Pin 1/8 x 1/2 Type A SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Nut/Bolt Asst Blk Metric 240Pc (61466)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (256)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0050)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33148)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0010)
- Driv-Lok Grooved Pins