Shop All Grooved Pins
Driv-Lok
Groove Pin, 7/32" x 3/4", Type A Zinc
Mfr # GP-0218-0750-A
Zoro # G9103355
product price: $0.65
/ea
Sold in multiples of 5000 for $3,250.00
$3,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0218-0750-A
- Zoro # G9103355
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 7/32 in |
Overall Length | 3/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,7/32" x 3/4",Type A Zinc |
Description
Groove Pin,7/32 In. x 3/4 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40574)
- SIMPSON STRONG-TIE Simpson Strong Tie SD10212R100 No. 10 x 2.5 in. Connector Screw (129250)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- Driv-Lok Grooved Pins