Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/32" x 7/8", Type A Zinc
Mfr # GP-0156-0875-A
Zoro # G9103039
product price: $0.37
/ea
Sold in multiples of 60 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0156-0875-A
- Zoro # G9103039
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 7/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/32" x 7/8",Type A Zinc |
Description
Groove Pin,5/32 In. x 7/8 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1/4" Hex Head Cap Screw, 2-1/4 in L (375295)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100 (WWG-CPP-003)
- WADDELL Pin Dowel Spiral 3/8X2In (776)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1" Steel, Plain Finish, 25 PK (08497)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.020.0012)
- Driv-Lok Grooved Pins