Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/32" x 1/2", Type A Alloy
Mfr # GPA-0156-0500-A
Zoro # G9103851
Sold in multiples of 10000 for $3,400.00
$3,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Alloy Steel
- Fastener Finish Plain
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GPA-0156-0500-A
- Zoro # G9103851
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/32" x 1/2",Type A Alloy |
Description
Groove Pin,5/32 In. x 1/2 In.,Type A Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Metric Ribbed Rivnut Kit, Rn-1 (M39316)
- RICHELIEU AMERICA Onward T-Shaped Mending Plate, 3 in L, Steel, Zinc, Screw Mounting (93X30BC)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37183.031.0001)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- Driv-Lok Grooved Pins