Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/32" x 1", Type U Zinc
Mfr # GP-0156-1000-U
Zoro # G9103249
product price: $0.38
/ea
Sold in multiples of 10000 for $3,800.00
$3,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type U
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0156-1000-U
- Zoro # G9103249
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 1 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type U |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/32" x 1",Type U Zinc |
Description
Groove Pin,5/32 In. x 1 In.,Type U Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x1 1/2 L, PK10 (5BY89)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (U07000.031.0325)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01070.037.0200)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- Driv-Lok Grooved Pins