Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/32" x 1-1/4", Type A Zinc
Mfr # GP-0156-1250-A
Zoro # G9103118
product price: $0.45
/ea
Sold in multiples of 50 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0156-1250-A
- Zoro # G9103118
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/32" x 1-1/4",Type A Zinc |
Description
Groove Pin,5/32 In. x 1-1/4 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01200.037.0600)
- PRIME-LINE Hex Bolts 5/16in-18 X 3-1/2in Grade 304 Stainless Steel 15PK (9059277)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0300)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.056.3600)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- Driv-Lok Grooved Pins