Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/32" x 1-1/2Type E Zinc
Mfr # GP-0156-1500-E
Zoro # G9103066
product price: $0.49
/ea
Sold in multiples of 45 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0156-1500-E
- Zoro # G9103066
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 1 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/32" x 1-1/2Type E Zinc |
Description
Groove Pin,5/32 In. x 1-1/2Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 15 PK (60763)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8003957)
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- Driv-Lok Grooved Pins