Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/16" x 2", Type E Zinc
Mfr # GP-0312-2000-E
Zoro # G9103687
product price: $0.85
/ea
Sold in multiples of 25 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0312-2000-E
- Zoro # G9103687
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/16 in |
Overall Length | 2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/16" x 2",Type E Zinc |
Description
Groove Pin,5/16 In. x 2 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07041.050.0100)
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0250)
- DELTANA Wood Screw, #9, 3/4 in, Oil Rubbed Bronze Steel Flat Head Phillips Drive (SCWST975U10B)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 16 mm Lg (WS6S040160-001P1)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.031.0075)
- Driv-Lok Grooved Pins