Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/16" x 2", Type A Zinc
Mfr # GP-0312-2000-A
Zoro # G9103641
product price: $1.09
/ea
Sold in multiples of 25 for $27.25
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0312-2000-A
- Zoro # G9103641
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/16 in |
Overall Length | 2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/16" x 2",Type A Zinc |
Description
Groove Pin,5/16 In. x 2 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.025.0200)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- ZORO SELECT #10-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P10F20)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- Driv-Lok Grooved Pins