Shop All Grooved Pins
Driv-Lok
Groove Pin, 5/16" x 2-1/4", Type E Zinc
Mfr # GP-0312-2250-E
Zoro # G9103617
product price: $0.95
/ea
Sold in multiples of 25 for $23.75
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0312-2250-E
- Zoro # G9103617
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 5/16 in |
Overall Length | 2 1/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,5/16" x 2-1/4",Type E Zinc |
Description
Groove Pin,5/16 In. x 2-1/4 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.137.0001)
- DEWALT Smart DI Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (6304SD-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (36042)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0075)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.040.0012)
- Driv-Lok Grooved Pins