Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/8" x 7/8", Type C Zinc
Mfr # GP-0375-0875-C
Zoro # G9103748
product price: $1.39
/ea
Sold in multiples of 15 for $20.85
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0375-0875-C
- Zoro # G9103748
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/8 in |
Overall Length | 7/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/8" x 7/8",Type C Zinc |
Description
Groove Pin,3/8 In. x 7/8 In.,Type C Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK25 (U39080.031.0100)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.037.0225)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 40 mm L, 50 PK (M55010.040.0040)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.150.7200)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.015.0016)
- Driv-Lok Grooved Pins