Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/8" x 2", Type H Zinc
Mfr # GP-0375-2000-H
Zoro # G9103879
product price: $1.25
/ea
Sold in multiples of 15 for $18.75
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type H
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0375-2000-H
- Zoro # G9103879
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/8 in |
Overall Length | 2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type H |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/8" x 2",Type H Zinc |
Description
Groove Pin,3/8 In. x 2 In.,Type H Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 5 PK (UST184138)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN190)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- ARMOR COAT Grade 8, 3/8"-24 Hex Head Cap Screw, Steel, 1-1/2 in L (UST235786)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0100)
- Driv-Lok Grooved Pins