Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/8" x 1", Type C Zinc
Mfr # GP-0375-1000-C
Zoro # G9103711
Sold in multiples of 2500 for $3,725.00
$3,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GP-0375-1000-C
- Zoro # G9103711
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/8 in |
Overall Length | 1 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/8" x 1",Type C Zinc |
Description
Groove Pin,3/8 In. x 1 In.,Type C Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-1/2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS6-227)
- BSC PREFERRED Chemical-Resistant PVC Plastic Washer for 1/4 Screw 0.265 ID.625 OD 0.053-0.071 Thick, 25PK (95611A246)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07135)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W (141806HF303)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.015.0005)
- Driv-Lok Grooved Pins