Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/8" x 1-3/8", Type E Zinc
Mfr # GP-0375-1375-E
Zoro # G9103757
product price: $1.29
/ea
Sold in multiples of 15 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0375-1375-E
- Zoro # G9103757
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/8 in |
Overall Length | 1 3/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/8" x 1-3/8",Type E Zinc |
Description
Groove Pin,3/8 In. x 1-3/8 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53690)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 8MM Black Oxide Coated Steel 10PK (9186545)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 4mm, PK100 (M07800.040.0004)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- Driv-Lok Grooved Pins