Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/32" x 3/8", Type E Zinc
Mfr # GP-0093-0375-E
Zoro # G9102707
product price: $0.31
/ea
Sold in multiples of 75 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0093-0375-E
- Zoro # G9102707
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/32 in |
Overall Length | .3750" (3/8) |
Large End Dia. | .0938" (3/32) |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/32" x 3/8",Type E Zinc |
Double Shear Strength (Lbs.) | 890 lbs |
Description
Groove Pin,3/32 In. x 3/8 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151110)
- SAS SAFETY 1/4" NPT THREADED PLUG OBAC (SA9813-21)
- J.W. WINCO Slotted Spanner Lock Nut, M60-1.50, Steel, Class 5, Blackened (600XSNA)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade 2, Zinc Plated Finish (3610)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- Driv-Lok Grooved Pins