Shop All Grooved Pins
Driv-Lok
Groove Pin 3/32 x 1/2 Type A ZC
Mfr # GP-0093-0500-A
Zoro # G400006579
product price: $0.36
/ea
Sold in multiples of 66 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0093-0500-A
- Zoro # G400006579
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/32 in |
Overall Length | .5000" (1/2) |
Large End Dia. | .0938" (3/32) |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 890 lbs |
Description
Groove Pins-Carbon Steel. Groove Pin 3/32 x 1/2 Type A ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco 605-M8-12-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 12mm Thread Length (605-M8-12-A)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 25 PK (FBMHEXB812520P25)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38430.040.0001)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0024)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0030)
- Driv-Lok Grooved Pins