Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/32" x 1", Type A Zinc
Mfr # GP-0093-1000-A
Zoro # G9102655
product price: $0.35
/ea
Sold in multiples of 65 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0093-1000-A
- Zoro # G9102655
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/32 in |
Overall Length | 1 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/32" x 1",Type A Zinc |
Description
Groove Pin,3/32 In. x 1 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 5/16"-18, 1-1/4 in, Plain Nylon Slotted Hex Head Slotted Drive, 10 PK (3231218125)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (3532-5/8K)
- TORQUEMASTER Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK (51730)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Brass, Not Graded, Plain Finish (BR.00803203.PL.DAR)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- METABO HPT HEADLESS PINS 3/4 in. L (23001SHPT)
- Driv-Lok Grooved Pins