Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 7/8", Type U Zinc
Mfr # GP-0187-0875-U
Zoro # G9103151
Sold in multiples of 5000 for $2,800.00
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type U
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0875-U
- Zoro # G9103151
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 7/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type U |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 7/8",Type U Zinc |
Description
Groove Pin,3/16 In. x 7/8 In.,Type U Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0050)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel, 5000 PK (L13BABN)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0008)
- Driv-Lok Grooved Pins