Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 7/8", Type E Zinc
Mfr # GP-0187-0875-E
Zoro # G9103258
product price: $0.57
/ea
Sold in multiples of 40 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0875-E
- Zoro # G9103258
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 7/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 7/8",Type E Zinc |
Description
Groove Pin,3/16 In. x 7/8 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK (PKM6100-30SHC-01)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0350)
- LOKSERT Key Locking Insert, 2 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-108L PKG5)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0010)
- Driv-Lok Grooved Pins