Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 7/8", Type C Zinc
Mfr # GP-0187-0875-C
Zoro # G9103090
product price: $0.56
/ea
Sold in multiples of 40 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0875-C
- Zoro # G9103090
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 7/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 7/8",Type C Zinc |
Description
Groove Pin,3/16 In. x 7/8 In.,Type C Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M51420.040.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 in Bore Dia. (U36050.500.0001)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/8 in W, 7/8 in H (WWG700875087512)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.050.0075)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0075)
- Driv-Lok Grooved Pins