Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 7/8", Type A Zinc
Mfr # GP-0187-0875-A
Zoro # G9103215
product price: $0.56
/ea
Sold in multiples of 40 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0875-A
- Zoro # G9103215
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 7/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 7/8",Type A Zinc |
Description
Groove Pin,3/16 In. x 7/8 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 39 PK (09313)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 537 PK (54007)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 25 PK (M51000.100.0075)
- US CARGO CONTROL Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (GVEB12X6)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- Driv-Lok Grooved Pins