Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 5/8", Type G Zinc
Mfr # GP-0187-0625-G
Zoro # G9103206
product price: $0.58
/ea
Sold in multiples of 40 for $23.20
$23.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type G
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0625-G
- Zoro # G9103206
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 5/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type G |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 5/8",Type G Zinc |
Description
Groove Pin,3/16 In. x 5/8 In.,Type G Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 25 PK (U01049.037.0075)
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1032-225)
- ARMOR COAT Split Lock Washer, For Screw Size 1/4 in Steel, Armor Coat Finish, 100 PK (UST236046)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- Driv-Lok Grooved Pins