Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 5/8", Type E Zinc
Mfr # GP-0187-0625-E
Zoro # G9103109
product price: $0.55
/ea
Sold in multiples of 45 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0625-E
- Zoro # G9103109
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 5/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 5/8",Type E Zinc |
Description
Groove Pin,3/16 In. x 5/8 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (530801-100)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST176254)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5/8" L, Carbon Steel Zinc Plated, 100 PK (05125S-PWR)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M24-3.00 Thrd Sz, 18-8 Stainless Steel (3520-24.00X1.5DSL)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- MIDWEST FASTENER 3/16" x 2" Plain Steel Dowel Screws 36 36PK (60781)
- Driv-Lok Grooved Pins