Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 3/8", Type E Zinc
Mfr # GP-0187-0375-E
Zoro # G9103127
product price: $0.52
/ea
Sold in multiples of 45 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0375-E
- Zoro # G9103127
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 3/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 3/8",Type E Zinc |
Description
Groove Pin,3/16 In. x 3/8 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 1.051 in L, Rubber, 10 PK (347068/388)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087536)
- MIDWEST FASTENER Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 10 PK (03720)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 5 PK (74607)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- Driv-Lok Grooved Pins