Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 3/8", Type A Zinc
Mfr # GP-0187-0375-A
Zoro # G9103057
product price: $0.52
/ea
Sold in multiples of 45 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0375-A
- Zoro # G9103057
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 3/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 3/8",Type A Zinc |
Description
Groove Pin,3/16 In. x 3/8 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (00334)
- MIDWEST FASTENER 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54744)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST176264)
- PFLITSCH Lock Nut, M20-1.50, Nickel Plated Brass, Nickel (220/5)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- Driv-Lok Grooved Pins