Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 3/4", Type H Zinc
Mfr # GP-0187-0750-H
Zoro # G9103188
product price: $0.57
/ea
Sold in multiples of 40 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type H
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-0750-H
- Zoro # G9103188
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 3/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type H |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 3/4",Type H Zinc |
Description
Groove Pin,3/16 In. x 3/4 In.,Type H Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00300)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 25 PK (M04110.160.0055)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 37/64 in L, Steel, Zinc Plated, 25 PK (U64060.031.0001)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- Driv-Lok Grooved Pins