Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 2", Type E Zinc
Mfr # GP-0187-2000-E
Zoro # G9103276
Sold in multiples of 35 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GP-0187-2000-E
- Zoro # G9103276
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 2",Type E Zinc |
Description
Groove Pin,3/16 In. x 2 In.,Type E Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (191051)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 18-8 Stainless Steel (Z1772)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS12D)
- ZORO SELECT Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (AN960-C716L)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.012.0075)
- Driv-Lok Grooved Pins