Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 1", Type H Zinc
Mfr # GP-0187-1000-H
Zoro # G9103230
product price: $0.65
/ea
Sold in multiples of 35 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type H
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-1000-H
- Zoro # G9103230
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type H |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 1",Type H Zinc |
Description
Groove Pin,3/16 In. x 1 In.,Type H Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M30-1.50, Steel, Class 5, Zinc Plated, 30 mm Ht, 5 PK (M12320.300.0150)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.043.3600)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin, 5/32" x 1-1/4", Type A Zinc (GP-0156-1250-A)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0040)
- Driv-Lok Grooved Pins