Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 1-1/4", Type G Zinc
Mfr # GP-0187-1250-G
Zoro # G9103361
product price: $0.62
/ea
Sold in multiples of 40 for $24.80
$24.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type G
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-1250-G
- Zoro # G9103361
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type G |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 1-1/4",Type G Zinc |
Description
Groove Pin,3/16 In. x 1-1/4 In.,Type G Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 5/16 in Steel, Black Oxide Finish (Z9422)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (758232-2000)
- ZORO SELECT Bolt, Carriage, Chrome, 5/16-18x1, Pk5 (MPB750)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized (ENG012)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 1/4" x 2", Type A Zinc (GP-0250-2000-A)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.040.0012)
- Driv-Lok Grooved Pins