Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 1-1/2", Type H Zinc
Mfr # GP-0187-1500-H
Zoro # G9103300
product price: $0.58
/ea
Sold in multiples of 40 for $23.20
$23.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type H
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-1500-H
- Zoro # G9103300
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type H |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 1-1/2",Type H Zinc |
Description
Groove Pin,3/16 In. x 1-1/2 In.,Type H Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH6)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (ZR1328-316S)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (5C-MACH)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0050)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.020.0016)
- Driv-Lok Grooved Pins