Shop All Grooved Pins
Driv-Lok
Groove Pin, 3/16" x 1-1/2", Type C Zinc
Mfr # GP-0187-1500-C
Zoro # G9103081
product price: $0.63
/ea
Sold in multiples of 40 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0187-1500-C
- Zoro # G9103081
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/16 in |
Overall Length | 1 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,3/16" x 1-1/2",Type C Zinc |
Description
Groove Pin,3/16 In. x 1-1/2 In.,Type C Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.100.0030)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04360.050.0100)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09665)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (3ZHA5)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0036)
- Driv-Lok Grooved Pins