Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/8" x 5/8", Type A Zinc
Mfr # GP-0125-0625-A
Zoro # G9102926
product price: $0.32
/ea
Sold in multiples of 70 for $22.40
$22.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0125-0625-A
- Zoro # G9102926
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 5/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/8" x 5/8",Type A Zinc |
Description
Groove Pin,1/8 In. x 5/8 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8R99BD)
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.375x3 In (WWGCLPS6BPS6013)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 25 ft, 3/64 in Pin Dia., Galvanized, Nylon Coated (WWG-DISP-LANYARD)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- Driv-Lok Grooved Pins