Shop All Grooved Pins
Driv-Lok
Groove Pin 1/8 x 1/2 Type D ZC
Mfr # GP-0125-0500-D
Zoro # G400006661
product price: $0.39
/ea
Sold in multiples of 65 for $25.35
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type D
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0125-0500-D
- Zoro # G400006661
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type D |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Description
Groove Pins-Carbon Steel. Groove Pin 1/8 x 1/2 Type D ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (25F37KCS)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311207KSWSMS)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32485)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Groove Pin Type H 300 Series (GPS-0125-0500-H)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0005)
- Driv-Lok Grooved Pins