Shop All Grooved Pins
Driv-Lok
Groove Pin 1/8 x 1/2 Type A ZC
Mfr # GP-0125-0500-A
Zoro # G000006658
Sold in multiples of 65 for $22.10
$22.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GP-0125-0500-A
- Zoro # G000006658
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Description
Groove Pins-Carbon Steel. Groove Pin 1/8 x 1/2 Type A ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 30 ft, 3/4 in Wd, Black (91137)
- ZORO SELECT 9/16"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351164G)
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178967)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3406320125)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- SERCO Headless Pins, 1"Od X 4" Grooved Pin (586-1066)
- Driv-Lok Grooved Pins