Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/8" x 1-1/4", Type A Zinc
Mfr # GP-0125-1250-A
Zoro # G9103005
product price: $0.35
/ea
Sold in multiples of 10000 for $3,500.00
$3,500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0125-1250-A
- Zoro # G9103005
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 1 1/4 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/8" x 1-1/4",Type A Zinc |
Description
Groove Pin,1/8 In. x 1-1/4 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #4 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.115 in Inside Dia, 10 PK (13SP036)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Brass, Not Graded, Plain Finish (BR.51601802.PL.DAR)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1645-440-SS)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.062.0550)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Groove Pin, 5/16" x 2-1/2", Type A Zinc (GP-0312-2500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin, 3/8" x 2", Type A Zinc (GP-0375-2000-A)
- DRIV-LOK Groove Pin Type C 300 Series (GPS-0125-0625-C)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- Driv-Lok Grooved Pins