Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/8" x 1-1/2", Type A Zinc
Mfr # GP-0125-1500-A
Zoro # G9103048
product price: $0.37
/ea
Sold in multiples of 65 for $24.05
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0125-1500-A
- Zoro # G9103048
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/8" x 1-1/2",Type A Zinc |
Description
Groove Pin,1/8 In. x 1-1/2 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0025)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-720-PK5)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U51000.050.0225)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body (A1612)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- DRIV-LOK Groove Pin, 3/16" x 2", Type A Zinc (GP-0187-2000-A)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- Driv-Lok Grooved Pins