Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/4" x 7/8", Type A Zinc
Mfr # GP-0250-0875-A
Zoro # G9103337
Sold in multiples of 30 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GP-0250-0875-A
- Zoro # G9103337
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 7/8 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/4" x 7/8",Type A Zinc |
Description
Groove Pin,1/4 In. x 7/8 In.,Type A Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0100)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/2 L, Pk25 (5BY72)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR2)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Groove Pin, 1/4" x 1/2", Type H Zinc (GP-0250-0500-H)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- Driv-Lok Grooved Pins