Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/4" x 1", Type C Zinc
Mfr # GP-0250-1000-C
Zoro # G9103477
product price: $0.65
/ea
Sold in multiples of 35 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0250-1000-C
- Zoro # G9103477
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 1 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/4" x 1",Type C Zinc |
Description
Groove Pin,1/4 In. x 1 In.,Type C Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 10 PK (M51010.160.0035)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.500x6 In, PK5 (WWG-CLPZ-109)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0300)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- Driv-Lok Grooved Pins