Shop All Grooved Pins
Driv-Lok
Groove Pin 1/2 x 3 Type A Alloy
Mfr # GPA-0500-3000-A
Zoro # G200003846
product price: $2.39
/ea
Sold in multiples of 11 for $26.29
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type A
- Basic Material Alloy Steel
- Fastener Finish Plain
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GPA-0500-3000-A
- Zoro # G200003846
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/2 in |
Overall Length | 3 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type A |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Description
Groove Pins-Alloy. Groove Pin 1/2 x 3 Type A Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9097M-SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0125)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 in L (A0350480516)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01062.025.0300)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- DRIV-LOK Groove Pin, 5/16" x 1-3/4", Type A Alloy (GPA-0312-1750-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- DRIV-LOK Grooved Pin Type G 1215 25 PK (GG1870750G2ZN)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0010)
- Driv-Lok Grooved Pins