Shop All Grooved Pins
Driv-Lok
Groove Pin 1/2 x 1-1/2 Type C ZC
Mfr # GP-0500-1500-C
Zoro # G000005361
product price: $1.75
/ea
Sold in multiples of 15 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Driv-Lok
- MFR # GP-0500-1500-C
- Zoro # G000005361
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/2 in |
Overall Length | 1 1/2 in |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Low Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Standards | ASME B18.8.2 |
Description
Groove Pins-Carbon Steel. Groove Pin 1/2 x 1-1/2 Type C ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEQUENTIA Blind Rivet, Truss Head, 1/2 in Dia., 3/4 in L, Nylon Body, 50 PK (RIV50WH)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/16 in Shaft Dia, 25 PK (U36000.131.0001)
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR60214F32)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Plain (K2023-3)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- DRIV-LOK Groove Pin, 3/16" x 3/8", Type H Zinc (GP-0187-0375-H)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type G Zinc (GP-0187-1250-G)
- KELLEY Headless Pins, 3/4"Dia X 3" Pivot Headle (155-621)
- Driv-Lok Grooved Pins