Shop All Grooved Pins
Driv-Lok
Groove Pin, 1/16" x 1/2", Type C Zinc
Mfr # GP-0062-0500-C
Zoro # G9102585
Sold in multiples of 10000 for $3,300.00
$3,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type C
- Basic Material Low Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Driv-Lok
- MFR # GP-0062-0500-C
- Zoro # G9102585
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 1/16 in |
Overall Length | .5000" (1/2) |
Large End Dia. | .0625" (1/16) |
Details
Pin Item | Groove Pin |
System of Measurement | Inch |
Grooved Pin Type | Type C |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Item | Groove Pin,1/16" x 1/2",Type C Zinc |
Double Shear Strength (Lbs.) | 410 lbs |
Description
Groove Pin,1/16 In. x 1/2 In.,Type C Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK (9082671)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 21/32L, w/2 Rings (WWG-HLPGRR-042)
- ZORO SELECT M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.080.0045)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- DRIV-LOK Groove Pin, 1/4" x 1-1/4", Type A Alloy (GPA-0250-1250-A)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type A ZC (GP-0125-0500-A)
- DRIV-LOK Groove Pin, 1/8" x 7/8", Type E Zinc (GP-0125-0875-E)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type A ZC (GP-0250-1500-A)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0093-0625-E)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0005)
- Driv-Lok Grooved Pins