Shop All Hand Soap & Lotion Dispensers
Drinkpod
Touchless Hand Soap Dispenser for Hand Sanitizers, Lotions & Soaps. High Capacity, Front LED panel
Mfr # DP-SANI-POD
Zoro # G601979221
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drinkpod
- MFR # DP-SANI-POD
- Zoro # G601979221
- UPC # 850013220656
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
The touchless automatic liquid hand sanitizer dispenser features a beautifully designed free-standing hand sanitizer with built-in precise infrared motion and sensor detection technology. A true touchless hand sanitizer dispenser that can be used with any liquid hand soap, lotions hand sanitizer or liquid hand sanitizers for your hands. The hand sanitizer dispenser holds a capacity of 350 ml (12 oz) and features an LED Panel that allows you to choose the amount of hand sanitizer liquid to dispense. You are in control of the volume of liquid that dispenses from the touchless hand sanitizer dispenser. The Power Button to turn Off or Turn On is located on the front top panel to ensure that no sensor of motion will dispense soap or hand sanitizers that will go to waste.
Designed with a sleek front control display screen panel that indicates the levels of volume liquid level output, the battery life level and the amount of liquid that is left in the hand sanitizer dispenser.
The Automatic Hand Sanitizer Dispenser comes packaged in a high-quality box that includes the Touchless Soap Dispenser (to be used with any hand sanitizers, lotions and soap sanitizers), as well as 3 AA batteries included in the box.
Designed with a sleek front control display screen panel that indicates the levels of volume liquid level output, the battery life level and the amount of liquid that is left in the hand sanitizer dispenser.
The Automatic Hand Sanitizer Dispenser comes packaged in a high-quality box that includes the Touchless Soap Dispenser (to be used with any hand sanitizers, lotions and soap sanitizers), as well as 3 AA batteries included in the box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Universal, Gray, Polypropylene (GPF1014H)
- 3M 14 in. x 20 in. Scotch-Brite Surface Preparation Pad Plus, 5PK (SPPP14X20)
- HOSPECO Trash Bags, Frosted Clear, 500 PK (HOSLBSF500HD)
- MCKESSON Soap Dispenser, 2000 mL, 12PK (53-2000)
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Metallic (9328-90)
- HARBOR ATOMTC ROLLTOWEL DISP 8"" (HDEHF1)
- GOJO LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 3.33 x 10.5, Brushed Chrome/Black (1919-04)
- PURELL ADX-7 Dispenser, 700 mL, 3.75 x 3.5 x 9.75, Chrome/Black (8728-06)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Gray/White (8771-06)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- Drinkpod Hand Soap & Lotion Dispensers