Drinkpod

Stainless Steel Bottom Load Water Cooler with Coffee Maker Dispenser


product price: $576.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

TWO IN ONE: Enjoy the ease of drinking delicious cold or hot water, as well as brewing a piping hot cup of coffee with an integrated single serve coffee maker built inside the water cooler dispenser
BOTTOM LOADING: The Bottom Load Water Cooler eliminates the strain of lifting 5 gallon water bottles, reduces spills and directly supplies water to the chilled tank, hot tank and integrated coffee brewer
MULTIPLE CUP SIZES: Dispense Water at your preference with options from 5 cup sizes- 4 oz- 6 oz- 10 oz- and 12 oz. No matter what size you choose, you can be sure to create steaming hot water that will enrich your full flavored coffee in seconds.
TURBO HEAT TECHNOLOGY: The Bottom Load Water Cooler Dispenser provides plenty of hot water with its Turbo Heat Technology. No more waiting between cups of coffee.
SOPHISTICATED & ADVANCED: Efficient refrigeration provides up to 1.6 Gallons of extra cold water per hour, while patented technology keeps the hot tanks boiling and yet keeps the energy consumption down.
Advanced Innovative Technology combines 2 appliances into one. The Drinkpod 700 Bottom Load Water Cooler and Coffee Maker allows you create delicious single serve coffee as well as drink delicious cold water or steaming hot water all in one water cooler appliance. Featuring multiple dispense modes, you can enjoy your favorite drinks at the cup size you want. The Drinkpod technology behind the Turbo heat allows you the immediately boil the water to higher temperatures. The Bottom Load Water Cooler eliminates the stress of lifting heavy 5 gallon bottles as well as reduces spilling. The Cold Temperature is between 37.5 degrees while the Hot Temperature can reach 208 Degrees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.