Drinkpod

Samsung Compatible Da29-00020b Refrigerator Water Filter by Bluefall


product price: $19.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bf29-00020b features: -Easy twist design: No tools, no mess and simple to replace.. -Healthy filtration: Broad spectrum, nsf certified filtering to reduce chlorine-resistant cysts, lead and select pharmaceuticals and 15 other contaminants. -Healthier water upgrade for Samsung da29-00020b. -Midlife: Engineered to last for a full 6 months prior to needing replaced: Reefs, rf260beaesr, rf260beaeww, rf261beaesr, rf263beaesr, rf263teaesr, rf323tedbsr, rf4267habp, rf4267hars, rf4267hawp, rf4287habp, rf4287hars, rf4287hawp, rf23j9011sr/aa. Product type: -Refrigerator/icemaker. Filter component: -Replacement filter. Generic specifications: -Blue fall's nsf-certified da29-00020b refrigerator water filter upgrade reduces contaminants like mercury, toxaphene, dichlorobenzene, carbofuran, alachlor, benzene, lead, cryptosporidium and giardia.. Dimensions: Overall height - top to bottom: -9". Overall width - side to side: -3". Overall depth - front to back: -3". Overall product weight: -1 lbs. Specifications: Nsf certified: -Yes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.