Shop All Water Filter Cartridges
Drinkpod
13000 Gal. 1 mic 10 in. x 2.5 in. Universal Sediment Water Filter, 3 Layered, PK 2
Mfr # BF-POE10-SD1M-2PK
Zoro # G701928792
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drinkpod
- MFR # BF-POE10-SD1M-2PK
- Zoro # G701928792
- UPC # 850013220038
- Country of Origin China
- Category Water Filter Cartridges
Description
The BlueFall 1 Micron Sediment Water Filter features a Three Stage Layered Technology to filter out sand, rust , dirt and particles in drinking water. Easily fits in any standard 10" x 2.5" RO Water System and many other water filter cansiters. The 1 Micron whole house water filter is designed with a perfect balanced density featuring three PP layers to remove most particles and sediments. Composed of Graduated Nano Fibers, all 3 layers serve a purpose to produce filtered water. The outer layer is 10 micron which removes dirt and sediment for filter longevity. The middle layer is 5 Micron to remove smaller finer sediment. The inner layer is an absolute 1 Micron removing Ultra Fine Sediments for filtration acting as a final sweep. The 3 Stage Layer Density technology will capture impurities targeted and have an increased service life than the other common water filters. The 1 Micron Water filter can clean and filter water up to 13000 gallons depending on the water quality in your area. For Optimal performance, it is suggested to replace the whole house water filter every three to six months. Enjoy delicious filtered water in your canister filter, rv water filter , under sink water filter or RO water filter system without compromising on quality and price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Handshower Cradle (98771-BL)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- ELKAY Elkay Bag Of Screws - Long (LK364)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, MNPT x FNPT (9839-073)
- PARKER Pleated Filter Cartridge, 7 gpm, 1 Micron, 2-1/2" O.D., 9 5/8 in H (FPE310-1V)
- ILC Replacement for Samsung Hdx-fms-2 Filter, PK 2 (HDX-FMS-2)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 20 in H (155304-75)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-2887)
- AMERICAN FILTER CO 4 H, 3 PK (ADQ36006102-AFC-RF-L3-3-68841)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4646)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6511)
- Drinkpod Water Filter Cartridges